- Color: White
- Material: Plastic
- Length: 5 7/8" | 149 Mm
- Width: 1 3/4" | 44 Mm
- Includes: (5) Micro-Switches
- Screw Centers: 5 5/16" | 135 Mm
Allpoints 2491050 Switch, Interlock Assembly For Amana-Litton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 53002030 |
| Type | Switch, Timer |
| Color | White |
| Brand | Amana |