- Color: Gray
- Material: Aluminum
- Length: 4 1/2" | 111 Mm
- Height: 2 1/16" | 52 Mm
- Voltage: 2100 V Ac
- Terminals: 1/4" Tab Terminals
- Outer Diameter: 2"
Allpoints 2491059 Capacitor (0.91 Uf) For Amana-Litton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 54116074 |
| Type | Parts |
| Brand | Amana |