- Color: Blue
- Material: Steel
- Length: 1 1/2" | 38 Mm
- Voltage: 250 V Ac
- Amp: 30
- Outer Diameter: 7/16" | 11 Mm
Allpoints 2491069 Fuse, 30A 250V, 13/32" X 1-15/32 For Amana-Litton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | M0805205 |
| Amperage | 30 A |
| Type | Lamps, Fused |
| Voltage | 250V V |
| Color | Blue/Silver |
| Brand | Amana |