Features
- Steel Raceway
- Ivory ScuffCoat finish
- Removable cover
- Full range of fittings
- Single-and-dual-gang boxes
- Factory wired in different lengths
- Single or alternating circuit
- Choice of receptacle spacing
- Simplex or Duplex
- Customization Available
Weights & Dimensions
| Length | 6 ft |
| Gauge | 4 ga |
Product Details
| Amperage | 15 A |
| Series | Plugmold 2400 Series |
| Receptacle | Duplex |
| Voltage Rating | 125 V |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Description | Plugmold |
| Package Quantity | 2 |
| Manufacturers Part Number | 24S7218GBA99IV |
| Enclosure | Steel |
| Number of Receptacles | 4 |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |