24"W X 12"D Straight Shelf - Semi-Gloss White - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24 in |
| Depth | 12 in |
Product Details
| Type | Straight Shelf |
| Finish | Semi-Gloss |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | EWH/2412 |
| Brand | Econoco |
Related Products
48" x 48" Slatwall Panel - Mahogany Laminate, Without Inserts Modular Slatwall is completely flexible and allows for configurations tobe quickly changed based on your needs. Use in many working environmentssuch as storage closets, maintenance areas. Eliminates clutter and mess.Hang tools, mops, rakes, shovels, or any other items you needaccessibility to. Slatwall panel is constructed of 3/4" medium-densityfiberboard with white melamine surface with grooves on 3" centers. Optional accessories to maximize usage include: wire baskets (for small parts ortools), shelves, peg hooks for hanging ...
48"H x 96"W Slatwall Panel - Cherry Laminate, With Aluminum Inserts Modular Slatwall is completely flexible and allows for configurations to be quickly changed based on your needs. Use in many working environments such as storage closets, maintenance areas. Eliminates clutter and mess. Hang tools, mops, rakes, shovels, or any other items you need accessibility to. Slatwall panel is constructed of 3/4" medium-density fiberboard with cherry melamine surface with grooves on 3" centers. Optional accessories to maximize usage include: wire baskets (for small parts or tools), shelves, peg hooks ...
48" x 96" Slatwall Panel – Almond HPL, Without Inserts HPL (High Pressure Laminate) is stronger, thicker and more durable than your standard laminate boards. Modular Slatwall is completely flexible and allows for configurations to be quickly changed based on your needs. Use in many working environmentssuch as storage closets, maintenance areas. Eliminates clutter and mess.Hang tools, mops, rakes, shovels, or any other items you needaccessibility to. Slatwall panel is constructed of 3/4" medium-density fiberboard with white melamine surface with grooves on 3" centers. Optional accessories ...
48" x 48" Slatwall Panel – White HPL, Without Inserts HPL (High Pressure Laminate) is stronger, thicker and more durable than your standard laminate boards. Modular Slatwall is completely flexible and allows for configurations to be quickly changed based on your needs. Use in many working environmentssuch as storage closets, maintenance areas. Eliminates clutter and mess.Hang tools, mops, rakes, shovels, or any other items you needaccessibility to. Slatwall panel is constructed of 3/4" medium-density fiberboard with white melamine surface with grooves on 3" centers. Optional accessories ...
48" x 96" Slatwall Panel - Mirror,, Without Inserts Modular Slatwall is completely flexible and allows for configurations tobe quickly changed based on your needs. Use in many working environmentssuch as storage closets, maintenance areas. Eliminates clutter and mess.Hang tools, mops, rakes, shovels, or any other items you needaccessibility to. Slatwall panel is constructed of 3/4" medium-densityfiberboard with white melamine surface with grooves on 3" centers. Optional accessories to maximize usage include: wire baskets (for small parts ortools), shelves, peg hooks for hanging tools, ...