24"W X 15"D X 4-1/2"H Basket - Chrome - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Cost-effective all-purpose basket for use with hard or soft line retail displays involving grid panels.
PRICE
$123.80 Sold in packages of 4 / $30.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 4-1/2 in |
Product Details
| Finish | Chrome |
| Package Quantity | 4 |
| Color | Silver |
| Manufacturers Part Number | GWS/92 |
| Brand | Econoco |