Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2128566

Global Industrial™ Diamond-Plate Anti Fatigue Mat 9/16" Thick 2' x 3' Black

Product Description
Diamond Plate Anti Fatigue Safety & Industrial Mat

Anti-Fatigue mat made of chemical and abrasion resistant vinyl, durable diamond tread plate surface bonded to a buoyant PVC sponge base. Beveled edges provide safe transition from floor to the mat. Yellow Safety Colored Borders for maximum safety awareness.

This anti-fatigue, slip resistant, ergonomic mat provides safety and ergonomic comfort to workers.

Features:
  • For use in dry work areas
  • Vinyl surface/PVC Sponge Base
  • 9/16" thick mat reduces employee fatigue
  • 50% Recycled content
PRICE
$60.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width2 ft
Thickness9/16'' in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingUsable in wet area
ColorBlack
Surface MaterialVinyl
Border Color FamilyBlack
ESDNo
Backing MaterialVinyl Foam
PatternDiamond Plate
ModularNo
EdgeBeveled
AntimicrobialNo
Manufacturers Part NumberB2128566
Slip ResistantYes
BrandGlobal Industrial

Warranty

WarrantyLimited 5-Year yr

Compliance & Certifications

Environmental ConditionsDry Area