Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB268908RD

MPN #: WR8-952-RED

Quantum® 8 Shelf Chrome Bin Shelving, 36"W x 24"D x 74"H, 21 Hulk Containers, Red

Product Description
CHROME WIRE SHELVING WITH 24"D, 30"D & 36"D JUMBO BINS
24"D Shelving with (21) 24"D Hopper Bins
Organize and store bulky items with these strong injection molded plastic containers. These jumbo bins securely store on heavy-duty chrome wire open shelves. Wire shelving units include height adjustable shelves with a durable chrome plated finish for an attractive appearance. Chrome shelves provide up to 800 lb. shelf capacity utilizing a truss perimeter for extra strength and reinforcement. Open wire design helps reduce dust accumulation. The reinforced walls on these plastic storage bins add strength and rigidity. Plastic bins are made of water and corrosion proof, injection molded polypropylene. Stackable bins withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents storage bins from shifting when stacked.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$1,259.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height74 in
Weight209 lbs

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins21
StyleHulk Container
FinishChrome
Number of Shelves8
MaterialSteel
Bin ColorRed
Manufacturers Part NumberWR8-952-RED
Stack and/or NestStacking
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited