Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB268921YL

MPN #: 2475-954-YELLOW

Quantum 2475-954 Steel Shelving with 10 24"D Hulk Hopper Bins Yellow, 24x36x75

Product Description
24 INCH DEEP STEEL SHELVING WITH 24"D JUMBO BINS
10 Hopper Bins
These steel shelving units include jumbo 24"D stacking bins to help organize bulky items. Heavy duty, high grade steel shelving offers 750 lb. shelf capacity. Steel shelving includes cross bracing for reinforcement and added strength. The reinforced walls on these plastic storage bins add strength and rigidity. Plastic bins are made of water and corrosion proof, injection molded polypropylene. Stackable bins withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents storage bins from shifting when stacked. Shelving units measure 36"W x 24"D x 75"H.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height75 in
Weight190 lbs

Product Details

Assembly RequiredYes
Shelf Capacity750 lbs
Bin Quantity (Bin Size)10(E)
ColorGray
Number of Bins10
Number of Shelves6
MaterialSteel
Bin ColorYellow
Manufacturers Part Number2475-954-YELLOW
Bin MaterialPolypropylene
BrandQuantum Storage Systems