Southern Wire® 250' 1/4" Diameter 7x7 Galvanized Aircraft Cable
|
Questions & Answers (0)
Product Description
Southern Wire® 250' 1/4" Dia. 7x7 Galvanized Aircraft Cable
Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Weight | 26.5 lbs |
| Diameter | 1/4 in |
| Average Breaking Strength | 6100 lbs |
Product Details
| Assembly Required | No |
| Type | Galvanized Aircraft Cable |
| Body Material | Galvanized Steel |
| Material | 7x7 Galvanized Cable |
| Construction Type | Ropes, Twine & Cables |
| Manufacturers Part Number | 001700-00340 |
| Grade | IPS |
| Brand | Southern Wire |