Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Advantage

Model # :WBB1461502

MPN #: SSAC0937X7R250

Advantage 250' 3/32" Diameter 7x7 Stainless Steel Aircraft Cable SSAC0937X7R250

Product Description
Stainless Aircraft Cable is made in accordance with Federal Specification RR-W-410D. Breaking Strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Galvanized Aircraft Cable is made in accordance with Federal Specification RR-W-140D. Breaking Strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Can be made to custom order, must call to place order for custom lengths.



PROMOTIONAL PRICE
$61.85

was $90.95
Save $29.10 (32%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Weight4 lbs
Diameter3/32 in
Average Breaking Strength920 lbs

Product Details

Assembly RequiredNo
TypeStainless Steel Aircraft Cable
Body MaterialStainless Steel
ColorSilver
Material7x7 Type 304 Stainless Steel Aircraft Cable
Construction TypeRopes, Twine & Cables
Package Quantity1
Manufacturers Part NumberSSAC0937X7R250
BrandAdvantage