Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Southern Wire

Model # :WBB1317913

MPN #: 002600-00110

Southern Wire® 250' 3/8" Dia. 6x36 Extra Improved Plow Steel Galvanized Wire Rope

Product Description
Southern Wire® 250' 3/8" Dia. 6x36 Extra Improved Plow Steel Galvanized Wire Rope, Independent Wire Rope Center

Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
PRICE
$475.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Weight65 lbs
Diameter3/8 in
Average Breaking Strength15,100 lbs

Product Details

Assembly RequiredNo
TypeExtra Improved Plow Steel Galvanized Wire Rope
Body MaterialGalvanized Steel
Material6x36 Extra Improved Plow Steel, Galvanized Wire Rope
Construction TypeRopes, Twine & Cables
Manufacturers Part Number002600-00110
GradeEIPS
BrandSouthern Wire