Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Southern Wire

Model # :WBB1317946

MPN #: 002000-00070

Southern Wire® 250' 3/8" Dia. Vinyl Coated 7/16" Dia. 7x19 Type 304 Stainless Steel Cable

Product Description
Southern Wire® 250' 3/8" Dia. Vinyl Coated 7/16" Dia. 7x19 Type 304 Stainless Steel Cable

Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
PRICE
$615.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Weight67.5 lbs
Diameter3/8 in
Average Breaking Strength12,000 lbs

Product Details

Assembly RequiredNo
TypeVinyl Coated Stainless Steel Cable
Body MaterialStainless Steel
Material7x19 Vinyl Coated Type 304 Stainless Steel Cable
Construction TypeRopes, Twine & Cables
Manufacturers Part Number002000-00070
GradeT-304
BrandSouthern Wire