Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Western Global

Model # :WBB2732625

MPN #: FCPWN0250

Western Global 250 Gallon FuelCube Diesel Fuel Tank with Fuel Gauge

Product Description
The Western Global 250-Gallon FuelCube is a Stationary steel fuel tank for onsite DIESEL fuel supply and fleet refueling. It features built in double wall containment that eliminates the need for spill basins. Heavy-duty skid base and 4-way fork pockets for easy mobility when empty from all sides. Lockable equipment cabinet prevents FUEL theft. UL142 listed fuel tank complies with national regulations. Corner brackets for easy stacking while empty.110% percent contained.

Features & Benefits

  • Built in double wall containment that eliminates the need for spill basins.
  • Heavy-duty skid base and 4-way fork pockets for easy mobility when empty from all sides.
  • Lockable equipment cabinet prevents FUEL theft.
  • UL142 listed fuel tank complies with national regulations.
  • Corner brackets for easy stacking while empty.


  • Includes: 2 in Emergency Vent, 3 in Fill Cap, Earth Point Grounding Stud, 1/4 in GITS Vent, Inner Tank Lifting Lug, 1-1/2 in NPT Square Union, (2) 1-1/2 in NPT Ports with SQ Head Galvanized Plug, (2) Rubber Window Flaps, Stacking Brackets, (2) 2 in NPT Ports with SQ Head Galvanized Plug, 2" Dipping Port

    Prior to placing your order, please verify with local agencies to ensure they meet local regulations
    PRICE
    $3,549.00

    1
    1
    Expected on or around 11/25/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length46 in
    Width46 in
    Height52 in
    Weight926 lbs

    Product Details

    TypeCube
    ColorWhite
    Capacity243 gal
    MaterialDouble Walled Steel
    DescriptionFuelcube
    Number of Ports6
    Manufacturers Part NumberFCPWN0250
    Fuel TypeDiesel
    BrandWestern Global

    Warranty

    Warranty3 yr

    Compliance & Certifications

    CertificationsUL142, CAN/ULC-S601, NFPA 30A