Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Western Global

Model # :WBB2732621

MPN #: FCPWN0250-01215GP-SNN

Western Global 250 Gallon FuelCube Diesel Fuel Tank, 12V Pump Kit & Fuel Gauge

Product Description
The Western Global 250-Gallon FuelCube Diesel Fuel Tank with 12V Pump Kit and Fuel Gauge is a compact and economic stationary steel fuel tank designed for onsite DIESEL fuel supply and fleet refueling. The FuelCube features double walls, an integral, lockable equipment cabinet for security and 4-way forklift pockets for easy mobility when empty. The kit includes a fuel tank, feed and return block, pump feed block, 12 Volt pump kit and fuel gauge that is fully assembled. 110% percent contained. Safe fill (95%): 231 U.S. gallons. Brim fill: 243 U.S. gallons. This item does not include a filter.

Features & Benefits:

  • Stationary steel fuel tank for onsite diesel fuel supply and fleet refueling
  • The FuelCube double wall eliminates the need for spill basins
  • Heavy-duty skid base and 4-way fork pockets
  • Lockable equipment cabinet
  • UL 142 listed fuel tank
  • Corner brackets for easy stacking while empty


  • Includes: Tank, Pump Kit, Fuel Gauge,2 in Emergency Vent, 3 in Fill Cap, Earth Point Grounding Stud, 1/4 in GITS Vent, Inner Tank Lifting Lug, 1-1/2 in NPT Square Union, (2) 1-1/2 in NPT Ports with SQ Head Galvanized Plug, (2) Rubber Window Flaps, Stacking Brackets, (2) 2 in NPT Ports with SQ Head Galvanized Plug, 2" Dipping Port.

    Prior to placing your order, please verify with local agencies to ensure they meet local regulations
    PRICE
    $4,799.00

    1
    1
    Expected on or around 11/25/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length45 in
    Width45 in
    Height51 in
    Weight968 lbs
    Hose Diameter3/4 in
    Hose Length12 ft
    Discharge Spout Diameter3/4 in

    Product Details

    TypeCube with Pump Kit & Fuel Gauge
    ColorWhite
    Number of Quick Disconnects1
    NozzleAutomatic
    Capacity243 gal
    Dispensing Method12 Volt Automatic Pump
    MaterialDouble Walled Steel
    DescriptionFuelcube
    Number of Ports6
    Manufacturers Part NumberFCPWN0250-01215GP-SNN
    Fuel TypeDiesel
    Dispensing Rate15 GPM
    BrandWestern Global

    Warranty

    Warranty3 yr

    Compliance & Certifications

    CertificationsUL142, CAN/ULC-S601, NFPA 30A