Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Southern Wire

Model # :WBB1317919

MPN #: 001700-00230

Southern Wire® 2500' 1/8" Diameter 7x7 Galvanized Aircraft Cable

Product Description
Southern Wire® 2500' 1/8" Dia. 7x7 Galvanized Aircraft Cable

Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
PRICE
$499.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2500 ft
Weight70 lbs
Diameter1/8 in
Average Breaking Strength1700 lbs

Product Details

Assembly RequiredNo
TypeGalvanized Aircraft Cable
Body MaterialGalvanized Steel
Material7x7 Galvanized Cable
Construction TypeRopes, Twine & Cables
Manufacturers Part Number001700-00230
GradeIPS
BrandSouthern Wire