Stackbin® 2500 Electric Hydro Lift Mobile Workbench, 60x30", Plastic Laminate T-Mold Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 2500 Series mobile height adjustable work table revolutionizes height adjustability with its innovative electric hydraulic lift mechanism, providing a generous 12 inches of stroke at the touch of a button. The sturdy 'H-Frame' base ensures this workbench's robust structural integrity, making it an essential choice for any mobile application. Elevate your workspace and productivity with this cutting-edge, height-adjustable solution.
PRICE
$2,525.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 34 - 46 in |
| Weight Capacity | 1000 lbs |
| Top Thickness | 1-1/4 in |
| Wheel Diameter | 4 in |
| Nominal Height | 34 - 46 in |
Product Details
| Assembly Required | Yes |
| Edge Type | T-Mold |
| Leg Style | Econo Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | P6030-T-2500-E-GY |
| Brand | Stackbin |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Electric Adjustable Height Mobile Workbench |
| Color | Gray |
| Series | 2500 |
| Wheel Type | 4 Total Locking Swivel |
| Style | Bench without Power Apron |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Top Material | Plastic Laminate |