Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB3237947

MPN #: S6030-2500-E-GY

Stackbin® 2500 Electric Hydro Lift Mobile Workbench with Stainless Skin Top, 60"W x 30"D, Gray

Product Description
The 2500 Series mobile height adjustable work table revolutionizes height adjustability with its innovative electric hydraulic lift mechanism, providing a generous 12 inches of stroke at the touch of a button. The sturdy 'H-Frame' base ensures this workbench's robust structural integrity, making it an essential choice for any mobile application. Elevate your workspace and productivity with this cutting-edge, height-adjustable solution.

PRICE
$2,799.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height34 - 46 in
Weight Capacity1000 lbs
Top Thickness1-3/4 in
Gauge14/16 ga
Wheel Diameter4 in
Nominal Height34 - 46 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleC-Channel Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberS6030-2500-E-GY
BrandStackbin
Wheel MaterialPolyurethane
PowerNo
TypeOpen Base Workbench
ColorGray
Series2500
Wheel Type4 Total Locking Swivel
Adjustment TypeElectric
StyleBench without Power Apron
Duty RatingStandard Duty
Country of OriginUSA
Mobile or StationaryMobile
Leg TypeAdjustable
Top MaterialStainless Steel