Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AIMS Power

Model # :WBB1789567

MPN #: PWRINV250024W

AIMS Power 2500 Watt 24 Volt Power Inverter, PWRINV250024W

Product Description
This inverter is an excellent choice for our customers who currently have a 24 volt DC power source. AIMS offers all the great features found on a 12 volt version and included them with this inverter. Some of those features include digital bar graph style display gauges, thermally controlled fan, and isolated ground neutral. First of the features, the display gauges, offer immediate information regarding your inverter system. Dual bar graph style meters boast red, yellow, and green lights for a quick reference to your systems condition. Second, the cooling fans are thermally controlled and only operate when needed based on temperature. The design saves battery power since the fans will not run all the time. This is one of our most popular units for use in coaches and buses. It will also work great for an off grid system with a 24Vdc battery bank.

Features:
  • 2500W max continuous power
  • Modified sine wave
  • Volt meter on front panel to monitor your battery voltage
  • Watt meter on front panel
  • LED indicator green/red that monitors ready/fault
  • Isolated ground neutral
  • Dual ac receptacle with protective rubber covers
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Dual cooling fan operation
  • Internally fuse protected
  • ac output short circuit protection
  • Auto reset on most fault conditions
  • Aluminum case for optimal cooling
  • Pre-wired for remote on/off switch
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 2500 Watts. Use our 150 amp inline fuse.
  • Surge power capability (peak power): 5000 Watts
  • dc input / operating voltage: 20 to 30 Volts
  • Output voltage: 120 Volts ac +/- 10%
  • Output wave form: modified sine wave with phase correction
  • Output frequency: 60 Hz +/- 1 Hz
  • Battery low voltage shutdown: 20.0 +/- 0.5 V
  • No load current: < 0.6 Amps
  • DC amps: 104
  • AC amps: 21
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -15 degrees Celsius
  • Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: dual Type 2 -3 prong
  • High input voltage protection: 30V-34V
  • Low input voltage shutdown: 20V
  • Internal fuse protection
  • Product size (D x W x H): 15-1/2" X 10.25" X 3-1/2"
  • Weight: 13.5 lbs unit only
  • UL maximum recommended per outlet 1500W


PRICE
$309.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4 in
Width6-3/4 in
Height3-1/8 in
Weight6 lbs

Product Details

Continuous Output Power2500 W
No Load Current<0.6 Amps A
Manufacturers Part NumberPWRINV250024W
Output Voltage120 VAC V
Outlet Socket TypeDual Outlet, UL rated for 1500 Watts Max Each
DC Input Voltage24 VDC
BrandAIMS Power
Internal Fuse ProtectionYes