Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789556

MPN #: PWRB2500

AIMS Power 2500 Watt Value Power Inverter, PWRB2500

Product Description
The AIMS "no-frills" inverter is a straightforward, 2500 watt modified sine inverter. Easy to install and use, this inverter is essentially plug and play. Cooling fans are continually operational and the AC power is provided to two 3 prong receptacles on the front of the inverter, each rated for 1500 watts max. Great for recreational and back up use, this inverter will provide you the power you need when AC power is unavailable. If you are looking for an inverter with a few more features, be sure to check out the PWRINV250012W, which includes a thermally controlled fan, remote port, and digital meters.

NOTE: Cables not included with unit

Features:
  • 2500W max continuous power
  • Modified sine wave
  • Over Temperature protection
  • Over Load protection
  • Dual ac receptacle that can be split with a separate splitter if extra outlets are needed
  • On/off switch
  • Convenient always on dual cooling fan operation
  • Internally fuse protected
  • ac output short circuit protection
  • Auto reset on most fault conditions
  • Battery terminals are designed to conduct more current therefore requiring only one set of cables.
  • Aluminum case for optimal cooling
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 2500 Watts. Use 200 amp inline fuse.
  • Surge power capability (peak power): 5000 Watts
  • dc input / operating voltage: 10 to 15 Volts
  • Output voltage: 120 Volts ac +/- 10%
  • Output wave form: modified sine wave with phase correction
  • Output frequency: 60 Hz +/- 1 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • AC amps: 21
  • DC amps: 208
  • No load current: 2.5 Amps with switch in the on position (because fans are always on) See PWRINV2500 if you don't want always on fans.
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -15 degrees Celsius
  • Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: dual Type 2 -3 prong
  • High input voltage protection: 15V-17V
  • Low input voltage shutdown: 10V
  • Internal fuse protection
  • Product size (L x W x H): 14.5"X 6.5"X 3.0"
  • Unit Weight: 6.1 lbs Boxed Weight: 8 lbs
  • UL maximum recommended per outlet 1500W


PRICE
$249.95

1
1
Expected on or around 11/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/4 in
Width6-3/8 in
Height2-3/4 in
Weight6 lbs

Product Details

No Load Current2.5 Amps A
Continuous Output Power2500 W
Manufacturers Part NumberPWRB2500
Output Voltage120 VAC V
Outlet Socket TypeDual Outlet, UL rated for 1500 Watts Max Each
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes