Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB564553

MPN #: S4885

Satco S4885 250r40/1/Tf 250w Incandescent W/ Medium Base Bulb - Pkg Qty 12

Product Description
Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI
PRICE
$216.00  Sold in packages of 12 / $18.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8
Height5
BaseMedium (E26)
Diameter5 in

Product Details

Bulb Color FamilyClear
TypeIncandescent
Average Life5000 hr
Color Temperature2700 K
Wattage250 W
Lamp Code250R40/1/TF
Voltage120 V
Package Quantity12
Manufacturers Part NumberS4885
ShapeR40
BrandSatco

Compliance & Certifications

ANSI BaseE26