Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3172595

MPN #: T946251712PK

Scotch® 2517 Flatback Tape, 1-1/2" x 60 Yds., 6.5 Mil, Kraft - Pkg Qty 12

Product Description
3M™ 2517 Flatback Tape works well for splicing linear boards, bundling, holding and packaging application.

Features:
  • This tape has good backing strength and is resistant to moist conditions
  • Holds original shape to maintain straight paint lines
  • Tape may be machine dispensed
  • Withstands temperatures up to 300° F for 30 minutes
  • Kraft flatback paper backing with rubber adhesive


PRICE
$467.40  Sold in packages of 12 / $38.95 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
467.40
Buy 2 pkgs - 5 pkgs
455.40Save $12.00 (3%)
Buy 6+ pkgs
443.40Save $24.00 (5%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1-1/2 in
Thickness6.5 mil
Tensile Strength35
Core Size3 in

Product Details

TypeFlatback Tape
ColorBrown
Application Temperature Range60-300 °F
Tape DutyRegular
MaterialPaper
DescriptionFlatback Tape
Package Quantity12
Manufacturers Part NumberT946251712PK
Percent Elongation2
BrandScotch