Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Approved 252054 Dbl Foot Acrylic Sign HLR W/Trifold Brochure Pockets 14"W x 11"H

Global Approved 252054 Dbl Foot Acrylic Sign HLR W/Trifold Brochure Pockets 14"W x 11"H

Item #: WBB1462730

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The double-sided sign holder with attached brochure holder is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material. Placing literature in a double foot sign holder draws the attention of viewers to read the advertised information. The attached brochure holder provides easy distribution of company or product pamphlets and forms. The frame's bottom load design allows for easy insertion of printed material. Constructed of clear acrylic that allows for easy viewing. Attached brochure holder (4.125"W x 6"H x 1.25"D).

Product Details

  • Package Quantity 2
  • Description Double Foot Acrylic Sign Holder W/Trifold Brochure Pocket
  • Material Acrylic
  • Style Double Foot
  • Manufacturers Part Number 252054
  • Color Family Clear

Weights & Dimensions

  • Width 14 in
  • Height 11 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Approved 252054 Dbl Foot Acrylic Sign HLR W/Trifold Brochure Pockets 14"W x 11"H

Global Approved 252054 Dbl Foot Acrylic Sign HLR W/Trifold Brochure Pockets 14"W x 11"H

Item #: WBB1462730

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Approved 252054 Dbl Foot Acrylic Sign HLR W/Trifold Brochure Pockets 14"W x 11"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant