Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104221

MPN #: 252322

Global Approved 252322 8-Pocket Letter Size Wall Mount Display, 19" x 28.75", Acrylic ,1 Piece

Product Description
Eight-pocket letter size wall mount display. Use for printed material measuring 8.5"W x 11"H. Add components to mount onto slatwall. Ships unassembled.

Features:
  • Sold in Multiples of: 1
  • Material: Crystal Styrene
  • Overall Measurement: 18"W x 20.25"H
  • Overall Depth: 5.25"
  • Pocket Dimension: 8.5"W x 11"H
  • Number of Pockets: 8
  • Brochure Size: Letter Size
  • Color: Clear
  • Includes Hardware: 4 Screws and 4 Anchors
PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height28-3/4 in

Product Details

StyleWall Mount
MaterialAcrylic
Package Quantity1
Description8-Pocket Letter Size Display
ColorClear
Manufacturers Part Number252322
Number of Pockets8
BrandAzar Displays