- Size: D .
Allpoints 2531300 Battery, Size"D", Pk/12, Alkaline
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 2531300 |
| Type | Battery |
| Voltage | 1.5V V |
| Color | Black |
| Brand | AllPoints |
Related Products
1.5v, 2 Pole, Quickliter. Uses The Aaa 1.5v Dc Battery. Fits Southbend Models 4241c, 4241e, 4361a, 4361a-1g, 4361a-2c, 4361a-2g-T, 4361c, 4361c-1g, 4361c-2c, 4361c-2g-T, 4361d, 4361d-1g, 4361d-2c, 4361d-2g-T, 4361r, 4362a, 4362a-2c, 4362c, 4362c-2c, 4362d, 4362d-2c, 4362r, 4363a, 4363c, 4363d, 4363r, 4364a, 4364c, 4364d, 4364r, 4365a, 4365c, 4365d, 4365r, 4366a, 4366c, 4366d, 4366r, 4367a, 4367c, 4367d, 4367r, 436a-3c, 436a-3g-T, 436c-3c, 436c-3g-T, 436d-3c, 436d-3g-T, 4481ac, 4481ac-2c, 4481ac-2g-T, 4481ac-3g-T, 4481dc, 4481dc-2c, 4481dc-2g-T, 4481dc-3g-T, 4481ee, 4481ee-2c, 4481ee-2g-T, ...
High Temperature Wire, 50 Ft Roll. Glass Reinforced Mica Tapes & Silicone Glass Braid Insulation, Nickel Coated Copper. #12 Gauge, Stranded Mg, Tan, Max Temp Rating 842 F, 600v
Immersion Heater, 4" Conduit Box, Requires Minimun 2-3/8" Mounting Hole. Has Cut Out. [ 208v 7000w 3ph ] [ 11-1/16"L X 4-1/16"W X 3"D ]
Circuit Breaker, Spst, 250vac, 10amp 2 Terminals, Pitco Fryer Fryer Lj-Fbg18, Lj-Fbg24, Lj-Fbgd18, Lj-Fbgd24, Me2, Meii, Se14, Se147, Se148x, Se14r, Se14t, Se14tr, Se14tx, Se14x, Se18, Se18r, Se18s, Se714, Sebnb14, Sebnb18, Seh50, Sfse14, Sfse14r, Sfse14t, Sfse14tr, Sfse14tx, Sfse14x, Sfse18, Sfse18r, Sg14, Sg14di, Sg14r, Sg14rdi, Sg14rs, Sg14s-D, Sg14t, Sg14tdi, Sg18, Sg18di, Sg18f, Sg18s,Sg18s-D, Sgc, Sgh50, Sgm1824, Sgm24, Sgm34, Sgsebnb-14,Sgsebnb-18, Ssh55, Ssh75, Ssh75rs
Instrument Range: -40 To +450°F/-40 To +230°C Nsf® Approved / 1.5 mm Reduced Tip 6 Second Response 2.75"/7.0 Cm Stem With 1.5 mm Reduced Tip Waterproof / Shatterproof High Heat / Abs Plastic For Thin Cuts Of Meat, Fish Or Poultry Data-Hold Stainless Steel Stem Recalibratable On/Off Button Auto-Off After 10 Minutes 1.5v Button Iec Lr44 Alkaline Battery Included