Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954996

MPN #: 2531308

Allpoints 2531308 Sensor, Infrared, Passive

Product Description
    Voltage: 120 V Ac | 230/277 V Ac
  • Electrical Wattage: 0-1200 Load Limit With Ballast @
  • 230/277v | 0-800 Load Limit With Ballast Or Tungsten @ 120v
  • Includes: Manual On/Off Button
  • Type: For Indoor Use Only
  • Time: 5 To 30 Min Delays
PRICE
$119.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2531308
TypeThermostats, Safety-Electrical
BrandAllPoints