Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952635

MPN #: 2531310

Allpoints 2531310 Lens, F/Occupancy Sensor

Product Description
  • Color: White
  • Material: Plastic
  • Outer Diameter: 3 5/8" | 92 Mm
  • Type: 1/4" Rim And 1 7/16" Od Lens
PRICE
$12.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2531310
TypeParts
BrandAllPoints