- Color: White
- Material: Plastic
- Length: 6 3/8" | 162 Mm
- Width: 1 9/16" | 39 Mm
- Includes: Rubber Washer, 2 Nuts, Cap, And Coupling
- Inlet: 1/2" | 13 Mm
- Instructions Included: Y
Allpoints 2531311 Module, Ext, F/Occupancy Sensor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531311 |
| Type | Parts |
| Brand | AllPoints |