- Color: White
- Material: Copper Wire
- Length: 50' | 15.2 M
- Voltage: 600 V Ac
- Gauge: 10
- Coating: Silicone Insulation
- Temperature Range: 200 C | 392 F
- Plating: Tin-Plated
- Type: Sew
Allpoints 2531352 Wire, Hi-Temp, 10 Ga, White, 50'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531352 |
| Type | Wire, Cord, Plug |
| Voltage | 600VAC V |
| Color | White |
| Brand | AllPoints |