- Color: Tan
- Material: Copper Wire
- Length: 500' | 152.4 M
- Voltage: 600 V Ac Rating
- Gauge: 12
- Coating: Fiberglass Braided Jacket | Silicone Insulation
- Temperature Range: 250 C | 482 F
- Plating: Tin-Plated Wire
- Type: Tggt
Allpoints 2531358 Wire, Hi-Temp, 12 Ga, Tan, 100'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$245.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531358 |
| Type | Wire, Cord, Plug |
| Voltage | 600VAC V |
| Color | Brown |
| Brand | AllPoints |