- Color: Black
- Material: Copper
- Length: 1' | 305 Mm
- Voltage: 600 V Ac
- Amp: 45
- Gauge: 8
- Coating: Rubber
- Outer Diameter: 3/4" | 19 Mm
- Type: 4 Wire Leads (Black, White, Red,Green)
- Sold In Quantities Of:: Per 1 Foot
Allpoints 2531392 Cord, 8-4 Soow (Per Ft)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531392 |
| Amperage | 45 A |
| Type | Wire, Cord, Plug |
| Voltage | 600VAC V |
| Color | Black |
| Brand | AllPoints |