Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2955673

MPN #: 2531402

Allpoints 2531402 Wire, Hi-Temp, 12 Ga, Tan, 50', Mg

Product Description
  • Color: Tan
  • Material: Copper
  • Length: 50' | 15240 Mm
  • Gauge: 12
  • Coating: Nickel
  • Outer Diameter: 3/16" | 5 Mm
  • Temperature Range: Up To 842 Degrees F
  • Type: Mg
  • Sold In Quantities Of:: 50 Foot Spool
PRICE
$379.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2531402
TypeWire, Cord, Plug
ColorBrown
BrandAllPoints