- Material: Plastic
- Length: 5-1/2"
- Voltage: 250 V Ac
- Amp: 50
- Electrical Wattage: 4
- Includes: Hardware
Allpoints 2531413 Plug, Straight, 4 Prong, 250V, 50A
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | -8451C |
| Amperage | 50 A |
| Type | Wire, Cord, Plug |
| Voltage | 250V V |
| Color | Black/Gray |
| Brand | Hubbell |