Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954997

MPN #: 2532000

Allpoints 2532000 Module, Control, Solid State

Product Description
    Length: 4" | 102 Mm
  • Width: 2" | 51 Mm
  • Height: 1 5/8" | 41 Mm
  • Voltage: 120/240 V Ac
PRICE
$329.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2532000
TypeThermostats, Safety-Electrical
BrandAllPoints