Features:
- Maintains a clean, flush connection
- Provides a strong right angle support for corners
- Mounting hardware included with each support
Weights & Dimensions
| Length | 12 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | 45 Degree Support |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | 45 Degree Support |
| Series | 15 Series |
| Manufacturers Part Number | 2535 |
| Brand | 80/20 Inc |