Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2374731

MPN #: 255400

Countertop Locked Display Case

Product Description
Azar's Acrylic lockbox countertop display case takes up a small amount of counter space and provide a safe place to store and showcase higher value items. The clear acrylic construction is very durable and allows for easy viewing of contents while protecting your items from handling. These elegant lockboxes are perfect for merchandising a wide variety of items, including jewelry, essential and CBD oils, medicines, collectibles, figurines, coins, and sports memorabilia. The case is designed with a non-removable middle shelf for two-levels of display and has pre-drilled holes for hanging on a wall. Hanging hardware not included. The front hinged door with lock and key provides the owner with easy access to the items. The tamper-proof locked countertop display case is ideal for retail stores, pharmacies, businesses, home or museums.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Overall Measurement: 14"W x 9"D x 12.25"H
  • Shelf Height: 5.875"H
  • Shelf Thickness: 3/16" thick
  • Shelf Depth: 8.625"ID
  • Color: Clear
  • Use: Counter or Wall
  • Includes: Two keys and lock, 1 non-removable shelf
  • Hanging Hardware Not Included
PRICE
$98.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width14 in
Height12-1/4 in
Weight12 lbs

Product Details

Assembly RequiredNo
StyleCountertop
Number of Sides4
MaterialAcrylic
Package Quantity1
ColorClear
Manufacturers Part Number255400
BrandAzar Displays