Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Silver King

Model # :WBB2955577

MPN #: 38822

Allpoints 2561147 Probe, Temperature, Control For Silver King

Product Description
  • Color: Black
  • Material: Rubber
  • Length: 96" | 1499 Mm
PRICE
$60.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number38822
TypeThermometer, Gauge
BrandSilver King