Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Silver King

Model # :WBB2947944

MPN #: 23742

Allpoints 2561151 Rod, Push, 1-7/8"L, 3/16" Od For Silver King

Product Description
    Material: Stainless Steel
  • Length: 1 7/8" | 48 Mm
  • Inner Diameter: 1/16" | 2 Mm
  • Outer Diameter: 3/16" | 5 Mm
PRICE
$56.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number23742
TypeHardware
BrandSilver King