Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Silver King

Model # :WBB2947945

MPN #: 25226S

Allpoints 2561166 Hinge(W/Screw Covers) For Silver King

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 1 15/16" | 49 Mm
  • Width: 1 1/4" Screw Centers | 31 Mm Screw Centers
PRICE
$259.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number25226S
TypeHardware
BrandSilver King