Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797627

MPN #: 2573

80/20 2573 45 Degree Support, 18"L

Product Description
80/20 2573 45 Degree Support, 18"L

Features:
  • Maintains a clean, flush connection
  • Provides a strong right angle support for corners
  • Mounting hardware included with each support


PRICE
$40.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width3 in
Height1 in

Product Details

Type45 Degree Support
Finish TypeAnodize
Description45 Degree Support
Series10 Series
Manufacturers Part Number2573
Brand80/20 Inc