- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S6092 25a/B 25w Incandescent W/ Medium Base Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$19.44 Sold in packages of 12 / $1.62 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 |
| Height | 2-3/8 |
| Base | Medium (E26) |
| Diameter | 2-3/8 in |
Product Details
| Bulb Color Family | Blue |
| Type | Incandescent |
| Average Life | 1000 hr |
| Color Temperature | 3500 K |
| Wattage | 25 W |
| Lamp Code | 25A/B |
| Voltage | 130 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S6092 |
| Lumens | 80 |
| Shape | A74 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26 |