Satco Incandescent Lamps
- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Weights & Dimensions
| Base | Medium (E26) |
Product Details
| Type | Incandescent |
| Lamp Code | 25A/TB |
| Average Life | 1000 hr |
| Wattage | 25 W |
| Voltage | 130 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S6082 |
| Shape | A25 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26/E27 |