- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3267 25ca10/F 25w Incandescent W/ Medium Base, 120v Bulb - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$18.50 Sold in packages of 25 / $0.74 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 |
| Height | 1-1/4 |
| Base | Medium (E26) |
| Diameter | 1-1/4 in |
Product Details
| Bulb Color Family | White |
| Type | Incandescent |
| Average Life | 1500 hr |
| Color Temperature | 2700 K |
| Wattage | 25 W |
| Lamp Code | 25CA10/F |
| Voltage | 120 V |
| Package Quantity | 25 |
| Manufacturers Part Number | S3267 |
| Lumens | 200 |
| Shape | CA10 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26 |