Features
- Bring power, data, and A/V services into open space environments quickly & easily
- Custom capabilities
- On-site configurability
- A/V Compatibility
- Datacom connectivity options
Weights & Dimensions
| Length | 12'5" ft |
| Width | 2-1/4 in |
| Depth | 2-5/16" |
| Thickness | .04" |
Product Details
| Material | Aluminum |
| Description | Two Channel Pole |
| Manufacturers Part Number | 25DTC-412 |
| Enclosure | Ivory |
| Brand | Wiremold |