Tripp Lite High Speed HDMI Cable, Digital Video with Audio, UHD 4K (M/M), Black, 25 ft.
Tripp Lite's 25-ft. High Speed HDMI (High-Definition Multimedia Interface) Gold Cable allows interconnection between digital display devices, such as DTV's (Digital Television), Plasma displays, LCD TV's and projectors, to Digital source devices, such as Digital Set-Top boxes, Blu-Ray players and AV receivers. Supports iPad2 Video Mirroring when used with Apple Digital AV Adapter. HDMI assures that the best audio/video signal is always sent from the source (HDTV signal, Blu-Ray Player) to the display (Projection Television, LCD, Plasma, etc.). It does this by allowing uncompressed video and multi-channel audio data to be input to the display device through one single cable. An HDMI connection allows input at high rates of speed, up to 18 Gbps. This product is covered by a Lifetime Limited Warranty.
Tripp Lite High Speed HDMI Cable, Digital Video with Audio, UHD 4K (M/M), Black, 25 ft.
|
Questions & Answers (0)
Product Description
PRICE
$74.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 25 in |
Product Details
| Type | HDMI Cable |
| Material | PVC, Metal |
| Connector End 1 Type | HDMI (MALE) |
| Package Quantity | 1 |
| Description | High Speed HDMI Cable |
| Color | Black |
| Manufacturers Part Number | P568-025 |
| Connector End 2 Type | HDMI (MALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |