Satco Incandescent Lamps
- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Weights & Dimensions
| Base | Candelabra (E12) |
Product Details
| Type | Incandescent |
| Lamp Code | 25G12 1/2 |
| Average Life | 1500 hr |
| Wattage | 25 W |
| Voltage | 120 V |
| Package Quantity | 25 |
| Manufacturers Part Number | S3846 |
| Lumens | 180 |
| Shape | G12.5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E12 |