- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3010 25g40 25w Incandescent W/ Medium Base Bulb - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$24.54 Sold in packages of 6 / $4.09 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 |
| Height | 5 |
| Base | Medium (E26) |
| Diameter | 5 in |
Product Details
| Bulb Color Family | Clear |
| Type | Incandescent |
| Average Life | 4000 hr |
| Color Temperature | 2700 K |
| Wattage | 11 W |
| Lamp Code | 25G40 |
| Voltage | 120 V |
| Package Quantity | 6 |
| Manufacturers Part Number | S3010 |
| Lumens | 120 |
| Shape | G40 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26 |
| GE Lamp Code | 25G40/CL |