SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 10654 2.5mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 10654 2.5mm Balldriver Screwdriver - Pkg Qty 2

Item #: WBB470793

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.24 ea.

Price: $6.48 / Pkg of 2

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bondhus 10656 3mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 10656 3mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 10652 2mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 10652 2mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 10650 1.5mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 10650 1.5mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 10754 2.5mm Balldriver Screwdriver - Long - Pkg Qty 2

Bondhus 10754 2.5mm Balldriver Screwdriver - Long - Pkg Qty 2

Bondhus 74656 3mm Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 74656 3mm Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 74654 2.5mm Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 74654 2.5mm Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 10603 1/16" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10603 1/16" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10602 .050" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10602 .050" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10637 Set 13 Balldriver Screwdrivers .050"-3/8"

Bondhus 10637 Set 13 Balldriver Screwdrivers .050"-3/8"

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10604 5/64" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10604 5/64" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10705 3/32" Balldriver Screwdriver - Long - Pkg Qty 2

Bondhus 10705 3/32" Balldriver Screwdriver - Long - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Bondhus 10956 3mm Balldriver L-Wrench - Pkg Qty 10

Bondhus 10956 3mm Balldriver L-Wrench - Pkg Qty 10

Bondhus 10954 2.5mm Balldriver L-Wrench - Pkg Qty 10

Bondhus 10954 2.5mm Balldriver L-Wrench - Pkg Qty 10

2.5mm Balldriver Screwdriver - 10654

Balldriver® Tip Screwdriver w/ProGuard™ Finish. Size: 2.5mm Length: 99mm.

Weights & Dimensions

  • Length 5-1/8 in
  • Handle Length 99mm
  • Tip Size 2.5 in

Product Details

  • Tamper Resistant No
  • Handle Material " Thermoplastic, Soft Rubber Coating "
  • Shank Color Family Black
  • Measuring System Metric (MM)
  • Shank Material Steel
  • Type Screwdriver
  • Package Quantity 2
  • Brand Bondhus
  • Series Balldriver®
  • Style Standard Length
  • Manufacturers Part Number 10654
  • Color Family Black
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 06, 2013

    ball allen screwdriver
    Your review:
    absolutely as shown and advertised. product works perfectly
Product Q & A

There are no questions for this product.

Accessories
Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Item #: B470842

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.48

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 10654 2.5mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 10654 2.5mm Balldriver Screwdriver - Pkg Qty 2

Item #: WBB470793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant