Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2024394

MPN #: 25T237-0045-F1

Briggs & Stratton 25T237-0045-F1, 21 Gross Torque, Electric Start, Horizontal Shaft

|
Questions & Answers (0)
PRICE
$926.00
Free Shipping Usually ships in 10 to 13 days
This genuine 420cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 2100 gross torque, this engine features a premium Dual Clean air filtration system, electric with recoil backup starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton provides power that you can trust.

Included with Engine:

  • Dura-Bore cast iron cylinder sleeve for extended life
  • Installed muffler
  • 9 Amp charging system
  • Low-oil sensor
  • Fuel tank
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.