Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694600

MPN #: SR4POST25

Tripp Lite 25U SmartRack 4-Post Open Frame Rack

Product Description
Tripp Lite's 25U 4-Post Open Frame Rack helps IT managers organize their equipment array and provides fast, easy access to installed IT equipment. The SR4POST25 is a simple solution for housing IT equipment in secure environments and other areas that don't require a lockable rack solution. This 25U rack features heavy-duty cold-rolled steel construction with a black powder-coated finish for durability. It supports stationary loads up to 1000 lb. The SR4POST25 comes with all the hardware required for assembly and has a self-squaring design with bolt-down provisions. For high-density applications, multiple units can be bolted together side by side.

The open design of the SR4POST25 provides unobstructed airflow and easy access to equipment and cabling. It has numbered, square-hole mounting positions for easy installation of standard 19-inch rack equipment. The SR4POST25 supports equipment depths from 22 to 36 inches. This rack also accommodates toolless button-hole mounting for vertical PDUs and cable managers.

Features:
  • Supports 1000 lbs of rackmount equipment
  • Adjustable mounting depth (22 to 36 inches)
  • Textured powder coat finish
  • Heavy-duty cold-rolled steel construction
  • Numbered mounting positions
  • Bolt down provisions
  • Self squaring design
  • Black finish
  • Easy assembly
PRICE
$669.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/4 in
Depth22 to 36 in
Height49-1/4 in
Weight Capacity1000 . Stationary lbs
Weight45 lbs
Interior Depth39.3 in
Interior Width20.2 in

Product Details

Assembly RequiredYes
Thread Type12-24
TypeOpen Frame Server Rack
Rack Spaces25U
ColorBlack
Hardware IncludedYes
Number of Posts4
MaterialSteel
DescriptionSmartRack 4-Post Open Frame Rack
Manufacturers Part NumberSR4POST25
BrandTripp Lite

Warranty

Warranty5 yr